- Portable Utility Light, Incandescent Series
- w/Magnet Base
- Standard Duty
- 120 Volts
- 300 W
features
- Uses commonly available and inexpensive standard incandescent bulbs
- 210 lb magnet on magnet light
includes
- Bulb and Steel Wire Guard
compliances
- 0
| Cord Type | SJT |
| Watt Rating | 300 W |
| Max. Lumens | 3,700 lumens |
| Type | Incandescent |
| AWG | 18/3 |
| Bulb | Not Included |
| No. of Bulbs | 1 |
| Average Bulb Life | 2000 h |
| Style | Magnet Base |
| Duty | Standard |
| Cord Length | 15 ft |
| Control Type | On/Off Switch |
| Weight | 39.0 LB |
| EAN or UPC | 686334480185 |

