- 120 Volt, Single Phase Quartz Infrared Spot Heater
- 5,120 BTU's
- 1.5 kW
- 60° Symmetrical Heat Pattern
applications
- For indoor and semiprotected outdoor applications
- Place over workstations or cold spots for instant spot heating
features
- Heats solid objects, not the air
- 60° symmetrical heat pattern
- Quartz tube included
- Gold anodized aluminum reflector and end caps
- 6' long, three-wire (14/3) cordset with plug
compliances
- 0
| Cord | Yes |
| Heater Type | Quartz Infrared Spot |
| kW | 1.5 w |
| Phase | Single Phase |
| Reflector Pattern | 60° Symmetrical |
| Color | Brown |
| Heater Style | Portable |
| Cord Length | 6 ft |
| BTUs | 5120 Btu |
| Weight | 12.28 LB |
| EAN or UPC | 686334485975 |

