- Outdoor / Indoor Rated Quartz Infrared Heater
- Mounted Overhead
- 120 V
- Single Phase
- 5,120 Btu
applications
- Indoor and outdoor spot heating
features
- 60° symmetrical heat pattern
- Frosted quartz tube heating
- Coilzak bright aluminum reflector and end caps
compliances
- 0
| Color | Bare Metal |
| kW | 1.5 w |
| BTUs | 5120 Btu |
| Phase | Single Phase |
| Housing Material | Stainless Steel |
| Cord | Yes |
| Heater Type | Electric Infrared |
| Height | 6 1/2 in |
| Length | 44.400 in |
| Heater Style | Mounted Overhead |
| Amps | 12.5 A |
| Weight | 9.0 LB |
| EAN or UPC | 686334480529 |

