- Outdoor / Indoor Rated Quartz Infrared Heater
- Mounted Overhead
- 277 V
- Single Phase
- 10,239 Btu
applications
- Indoor and outdoor spot heating
features
- 60° symmetrical heat pattern
- Frosted quartz tube heating
- Coilzak bright aluminum reflector and end caps
compliances
- 0
| Length | 55.400 in |
| Color | Brown |
| kW | 3 w |
| BTUs | 10239 Btu |
| Heater Style | Mounted Overhead |
| Housing Material | Powder Coated Steel |
| Heater Type | Electric Infrared |
| Amps | 10.8 A |
| Phase | Single Phase |
| Height | 6 1/2 in |
| Cord | No |
| Weight | 11.0 LB |
| EAN or UPC | 686334480505 |

