- Oscillating Office Fan
- Desk Type
- 12" Fan Size
- 3-Speeds
- 115 V
features
- Three-speed oscillating fans with push-button controls
- SJT type 3 conductor
- White powder coated wire mesh guards
- White plastic housing and blades
compliances
- 0
| Color | White |
| Switch Type | Push Button |
| Cord Type | SPT |
| Blade Material | White Plastic |
| Fan Speeds | 3-Speed |
| Size | 12 in |
| Fan Type | Office |
| Guard Type | White Powder Coated Wire Mesh |
| Phase | Single Phase |
| Motor HP | N/A |
| Warranty | 1 Year |
| Fan Style | Desk Type |
| Amps | 0.4 A |
| Air Movement - High | 1200 ft3/min |
| Weight | 5.4 LB |
| EAN or UPC | 686334851305 |

