- Fan Forced Horizontal Discharge Unit Heater
- Electric Element
- 48.0 Btu
- 480 V
- Three Phase
applications
- Suitable for applications up to 13,000'
features
- 18 gallon steel cabinet with powder coated finish and control compartment with a hinged and latched access door
- Circular copper clad steel element with continuously brazed steel fins formed to match the air delivery pattern of the fan blade
- Automatic reset type limit controls to de-energize the heater should an over-temperature situation occur
- Fan assembly enclosed by a heavy-gauge, closed spaced, chrome-plated wire guard
- Louvers are individually adjustable for directional control of air flow
- Assembly can be repositioned in the field from down air flow to right or left directional air flow
- May be mounted at a maximum of 45° off of horizon
- Totally enclosed, single phase, permanently lubricated, thermally protected motor with unit bearings
compliances
- 0
| Housing Material | Powder Coated 18 ga. Steel |
| Control Voltage | 24 V |
| Phase | Three Phase |
| Amps | 57.8 A |
| Width | 26 in |
| Heater Style | Suspended Unit Heater |
| Temperature Rise | 67 °F |
| BTUs | 48 Btu |
| kW | 10 w |
| Recommended Mounting Height | 16 ft |
| Air Movement | 2275 ft3/min |
| Heater Type | Fan Forced - Electric Element |
| Length | 23 in |
| Air Throw | 56 ft |
| Height | 19 in |
| Weight | 78.0 LB |
| EAN or UPC | 686334688789 |

