- Belt Drive Portable Blower
- Standard Portable Blower w/Hard Rubber Wheels
- 36" Blower Size
- 1/2 hp
- 120 V
features
- One-speed, ball bearing, permanently lubricated
- Rocker switch
- SJT type 3 conductor
- 15' long cord
- Spiral wire front and rear guard
- Steel blades
- Corrosion and dent proof, high density polyethylene housing
- 10" hard rubber wheels
includes
- One-year limited warranty
compliances
- 0
| Blade Material | Steel |
| Guard Type | Steel Spiral Wire |
| Air Movement - Low | 14500 ft3/min |
| Cord Length | 15 ft |
| Fan Speeds | 1-Speed |
| Blower Style | Standard Portable Blower w/Hard Rubber Wheels |
| Cord Type | SJT |
| Phase | Single Phase |
| Air Movement - Medium | 14500 ft3/min |
| Housing Material | Powder Coated Steel |
| Warranty | 1 Year |
| Amps | 8 A |
| Fan Speed RPM | 500 |
| Switch Type | Rocker |
| Blower Type | Belt Drive Portable Blower |
| Size | 36 in |
| Weight | 120.0 LB |
| EAN or UPC | 686334796477 |

