- Belt Drive Portable Blower
- Standard Portable Blower w/Hard Rubber Wheels
- 42" Blower Size
- 3/4 hp
- 240 V/480 V
features
- One-speed, ball bearing, permanently lubricated
- Steel blades
- External junction boxes on dual voltage models allow units to be wired for either voltage without removing guards
- Spiral wire front and rear guard
- Corrosion and dent proof, high density polyethylene housing
- 10" hard rubber wheels
compliances
- 0
| Blower Style | Standard Portable Blower w/Hard Rubber Wheels |
| Guard Type | Steel Spiral Wire |
| Fan Speeds | 1-Speed |
| Housing Material | Powder Coated Steel |
| Blade Material | Steel |
| Cord Type | No Cord |
| Air Movement - Medium | 18200 ft3/min |
| Fan Speed RPM | 430 |
| Blower Type | Belt Drive Portable Blower |
| Phase | Three Phase |
| Size | 42 in |
| Amps | 3.3 A, 1.5 A |
| Warranty | 1 Year |
| Weight | 143.0 LB |
| EAN or UPC | 686334850872 |

