- Belt Drive Portable Blower
- Standard Portable Blower w/Hard Rubber Wheels
- 48" Blower Size
- 1 hp
- 240 V/480 V
features
- One-speed, ball bearing, permanently lubricated
- Spiral wire front and rear guard
- Steel blades
- Corrosion and dent proof, high density polyethylene housing
- 10" hard rubber wheels
- External junction boxes on dual voltage models allow units to be wired for either voltage without removing guards
compliances
- 0
| Phase | Three Phase |
| Housing Material | Powder Coated Steel |
| Blower Style | Standard Portable Blower w/Hard Rubber Wheels |
| Air Movement - Medium | 22700 ft3/min |
| Fan Speeds | 1-Speed |
| Size | 48 in |
| Fan Speed RPM | 390 |
| Blade Material | Steel |
| Amps | 3.8 A, 1.9 A |
| Blower Type | Belt Drive Portable Blower |
| Guard Type | Steel Spiral Wire |
| Cord Type | No Cord |
| Warranty | 1 Year |
| Weight | 164.0 LB |
| EAN or UPC | 686334850889 |

