- Belt Drive Portable Blower
- Standard Portable Blower w/Hard Rubber Wheels
- 48" Blower Size
- 1 hp
- 120 V/240 V
features
- One-speed, ball bearing, permanently lubricated
- Spiral wire front and rear guard
- Aluminum blades
- Corrosion and dent proof, high density polyethylene housing
- 10" hard rubber wheels
- External junction boxes on dual voltage models allow units to be wired for either voltage without removing guards
- Explosion-proof motor
compliances
- 0
| Phase | Single Phase |
| Air Movement - Medium | 22700 ft3/min |
| Fan Speed RPM | 390 |
| Fan Speeds | 1-Speed |
| Amps | 13.2 A, 6.6 A |
| Cord Type | No Cord |
| Guard Type | Steel Spiral Wire |
| Size | 48 in |
| Housing Material | Powder Coated Steel |
| Warranty | 1 Year |
| Blower Style | Standard Portable Blower w/Hard Rubber Wheels |
| Blade Material | Aluminum |
| Blower Type | Belt Drive Portable Blower |
| Weight | 173.0 LB |
| EAN or UPC | 686334850919 |

