- Belt Drive Portable Blower
- Swivel Portable Blower w/Hard Rubber Wheels
- 36" Blower Size
- 1/2 hp
- 120 V/240 V
features
- One-speed, ball bearing, permanently lubricated
- Corrosion and dent proof, high density polyethylene housing
- Rotates 360° in 12.5° increments
- Locks in place with a steel locking pin
- 10" hard rubber wheels
- External junction boxes on dual voltage models allow units to be wired for either voltage without removing guards
- Explosion-proof motor
- Aluminum blades
- Spiral wire front and rear guard
compliances
- 0
| Blade Material | Aluminum |
| Guard Type | Steel Spiral Wire |
| Housing Material | Powder Coated Steel |
| Fan Speed RPM | 500 |
| Blower Type | Belt Drive Portable Blower |
| Cord Type | No Cord |
| Air Movement - Medium | 14500 ft3/min |
| Size | 36 in |
| Phase | Single Phase |
| Blower Style | Swivel Portable Blower w/Hard Rubber Wheels |
| Fan Speeds | 1-Speed |
| Amps | 7.8 A, 3.9 A |
| Warranty | 1 Year |
| Weight | 160.0 LB |
| EAN or UPC | 686334850957 |

