- Belt Drive Portable Blower
- Swivel Portable Blower w/Hard Rubber Wheels
- 42" Blower Size
- 3/4 hp
- 120 V
features
- One-speed, ball bearing, permanently lubricated
- Rocker switch
- SJT type 3 conductor
- 15' long cord
- Spiral wire front and rear guard
- Aluminum blades
- Corrosion and dent proof, high density polyethylene housing
- Rotates 360° in 12.5° increments
- Locks in place with a steel locking pin
- 10" hard rubber wheels
compliances
- 0
| Phase | Single Phase |
| Housing Material | Powder Coated Steel |
| Amps | 11 A |
| Switch Type | Rocker |
| Warranty | 1 Year |
| Cord Length | 15 ft |
| Fan Speeds | 1-Speed |
| Blower Style | Swivel Portable Blower w/Hard Rubber Wheels |
| Size | 42 in |
| Guard Type | Steel Spiral Wire |
| Cord Type | SJT |
| Air Movement - Medium | 18200 ft3/min |
| Blower Type | Belt Drive Portable Blower |
| Blade Material | Steel |
| Fan Speed RPM | 430 |
| Weight | 180.0 LB |
| EAN or UPC | 686334796514 |

