- Direct Drive Portable Blower
- Swivel Portable Blower w/Hard Rubber Wheels
- 42" Blower Size
- 1/2 hp
- 120 V
features
- Single phase, 120 V, ball bearing, permanently lubricated, 1,050 rpm, PSC type motor
- Rocker switch
- Corrosion resistant and dent-proof high density polyethylene housing with a black textured finish housing
- 8" rubber wheels
- 15' long 18/3 SJT type three-conductor cord with molded plug
compliances
- 0
| Blower Type | Direct Drive Portable Blower |
| Warranty | 1 Year |
| Blade Material | Steel |
| Guard Type | Steel Spiral Wire |
| Size | 42 in |
| Fan Speed RPM | 1050 |
| Switch Type | Rocker |
| Cord Length | 15 ft |
| Cord Type | SJT |
| Air Movement - Medium | 15600 ft3/min |
| Fan Speeds | 1-Speed |
| Blower Style | Swivel Portable Blower w/Hard Rubber Wheels |
| Housing Material | Powder Coated Steel |
| Amps | 6 A |
| Phase | Single Phase |
| Weight | 128.0 LB |
| EAN or UPC | 686334799799 |


