- Portable Utility Light, Fluorescent Series
- w/Pedestal
- Standard Duty
- 120 Volts
- 110 W
features
- Yellow and black powder coating finish
- 15' long 18/3 SJT, 120 V cordset with grounded plug
- Shades swivel 300° horizontally and 210° vertically
- On/Off switch on each lighthead
- Low energy use
- Shade remains cool to the touch
includes
- 55 W fluorescent bulb
compliances
- 0
| No. of Bulbs | 2 |
| Max. Lumens | 22,000 lumens |
| Duty | Standard |
| Average Bulb Life | 2000 h |
| Watts | 110 W |
| Type | Fluorescent |
| Bulb | Included |
| Style | Pedestal |
| Weight | 39.0 LB |
| EAN or UPC | 686334479998 |

