- 18" Self Contained Power Mister
- 1/8 hp
- 120 V
- Single Phase
- 2.2 A
features
- One-speed, single phase, 120 V, sleeve bearing, totally enclosed, permanently lubricated, spilt capacitor
- Toggle fan only or fan and mist switch
- SJT type 3 conductor
- 18' long cord with GFCI plug
- Spiral wire front and rear guard
- Aluminum blades
- 130 psi diaphragm-type pump
compliances
- 0
| Air Movement - Medium | 5750 ft3/min |
| Tank Size | 10 gal |
| Blade Material | Aluminum |
| Cord Length | 18 ft |
| Blade Size | 18 |
| Amps | 2.2 A |
| Switch Type | Toggle |
| Warranty | 1 Year |
| Cord Type | SJT |
| Guard Type | Steel Spiral Wire |
| Misting System | Self Contained Power Mister |
| Phase | Single Phase |
| Weight | 38.0 LB |
| EAN or UPC | 686334855495 |

