- Portable Utility Light, Quartz Halogen Series
- w/Pedestal
- Standard Duty
- 120 Volts
- 1000 W
features
- Weatherproof die-cast aluminum light head
- Pedestal light has steel base
includes
- 500 W bulb
compliances
- 0
| Cord Length | 15 ft |
| Max. Lumens | 22,000 lumens |
| Lumens | 22000 |
| Bulb | Included |
| Watt Rating | 1000 W |
| Height [Min] | 5 ft |
| Type | Quartz Halogen |
| Average Bulb Life | 2000 h |
| Duty | Standard |
| Style | Pedestal |
| Control Type | On/Off Switch |
| Cord Type | SJT |
| No. of Bulbs | 2 |
| AWG | 18/3 |
| Height [Max] | 8 ft |
| Weight | 41.0 LB |
| EAN or UPC | 686334479875 |

