- Heavy Duty Portable Utility Light
- w/Tripod Base
- Heavy-Duty Duty
- 120 Volts
- 1,000 W
features
- 15' all-weather, water- and oil-resistant SJTW 18/3 cordset and molded NEMA 5-15 plug
- Safety stop mechanism, at full extension, prevents the mast from being pulled out of the base
- Adjustable legs fold up for storage, fold flat for sand bagging, or can be setup and locked at 6", 12", 18", or 24" ground clearances
- Height adjustable from 5' to 11' high
- Square 12 gauge steel tubing construction
includes
- On/Off switch
- OSHA-approved wire guards
- Quartz halogen lamps
- Impact-resistant lens
compliances
- 0
| Max. Lumens | 22,000 lumens |
| Duty | Heavy-Duty |
| Style | Tripod Base |
| Watts | 1,000 W |
| Average Bulb Life | 2000 h |
| Bulb | Included |
| No. of Bulbs | 2 |
| Type | Quartz Halogen |
| Weight | 41.0 LB |
| EAN or UPC | 686334446839 |

