- Commercial Duty Portable Utility Light
- w/Floor Legs
- Commercial Duty
- 120 Volts
- 500 W
features
- Safety yellow and black powder coated finish
- 500 W weatherproof, die-cast aluminum light heads with 6' long, three-conductor cord and plug
- Average bulb life 2,000 hours
- Quartz halogen floor model
includes
- 500 W bulb
- Impact-resistant lens
- On/Off switch
- OSHA-approved wire guards
compliances
- 0
| Watts | 500 W |
| Style | Floor Legs |
| Max. Lumens | 11,000 lumens |
| Duty | Commercial Grade |
| Type | Quartz Halogen |
| No. of Bulbs | 1 |
| Bulb | Included |
| Average Bulb Life | 2000 h |
| Weight | 7.0 LB |

