- Direct Drive Suspension Blower
- 36" Blower Size
- 1/3 hp
- 120 V
- Single Phase
features
- Steel blades
- Two-speed, single phase, 120 V, ball bearing, permanently lubricated, permanent-split capacitor
- Rocker switch
- SJT type 3 conductor
- 15' long cord
- Spiral wire front and rear guard
- Powder coated 20 gauge steel housing has front and rear roll formed embossments for added strength and rigidity
compliances
- 0
| Fan Speeds | 2-Speed |
| Switch Type | Rocker |
| Air Movement - Low | 9000 ft3/min |
| Blower Style | Suspension Blower |
| Amps | 5.6 A |
| Phase | Single Phase |
| Cord Type | SJT |
| Warranty | 1 Year |
| Air Movement - High | 12500 ft3/min |
| Guard Type | Steel Spiral Wire |
| Size | 36 in |
| Cord Length | 15 ft |
| Blower Type | Direct Drive Suspension Blower |
| Housing Material | Powder Coated Steel |
| Blade Material | Steel |
| Fan Speed RPM | 1050 |
| Weight | 70.0 LB |
| EAN or UPC | 686334796590 |

