- Belt Drive Suspension Blower
- 42" Blower Size
- 3/4 hp
- 230 V/460V
- Three Phase
features
- Spiral wire front and rear guard
- Steel blades
- Powder coated 20 gauge steel housing has front and rear roll formed embossments for added strength and rigidity
- One-speed, ball bearing, permanently lubricated
- External junction boxes on dual voltage models allow units to be wired for either voltage without removing guards
compliances
- 0
| Blower Type | Belt Drive Suspension Blower |
| Air Movement - Medium | 18200 ft3/min |
| Cord Type | No Cord |
| Blower Style | Suspension Blower |
| Blade Material | Steel |
| Fan Speeds | 1-Speed |
| Housing Material | Powder Coated Steel |
| Warranty | 1 Year |
| Amps | 3.3 A, 1.5 A |
| Phase | Three Phase |
| Fan Speed RPM | 430 |
| Size | 42 in |
| Guard Type | Steel Spiral Wire |
| Weight | 143.0 LB |
| EAN or UPC | 686334850995 |

