- Belt Drive Suspension Blower
- 42" Blower Size
- 3/4 hp
- 115 V/230 V
- Single Phase
features
- Explosion-proof motor
- External junction boxes on dual voltage models allow units to be wired for either voltage without removing guards
- One-speed, ball bearing, permanently lubricated
- Spiral wire front and rear guard
- Powder coated 20 gauge steel housing has front and rear roll formed embossments for added strength and rigidity
- Aluminum blades
compliances
- 0
| Amps | 10.8 A, 5.8 A |
| Housing Material | Powder Coated Steel |
| Fan Speeds | 1-Speed |
| Blade Material | Aluminum |
| Phase | Single Phase |
| Blower Style | Suspension Blower |
| Warranty | 1 Year |
| Air Movement - Medium | 22700 ft3/min |
| Guard Type | Steel Spiral Wire |
| Fan Speed RPM | 390 |
| Cord Type | No Cord |
| Size | 42 in |
| Blower Type | Belt Drive Suspension Blower |
| Weight | 150.0 LB |
| EAN or UPC | 686334851022 |

