- Direct Drive Suspension Blower
- 42" Blower Size
- 1/2 hp
- 120 V
- Single Phase
features
- One-speed, single phase, 120 V, ball bearing, permanently lubricated, permanent split capacitor
- Rocker switch
- SJT type 3 conductor
- 15' long cord
- Spiral wire front and rear guard
- Steel blades
- Powder coated 20 gauge steel housing has front and rear roll formed embossments for added strength and rigidity
compliances
- 0
| Fan Speed RPM | 825 |
| Size | 42 in |
| Fan Speeds | 1-Speed |
| Cord Type | SJT |
| Warranty | 1 Year |
| Switch Type | Rocker |
| Guard Type | Steel Spiral Wire |
| Air Movement - Medium | 16200 ft3/min |
| Housing Material | Powder Coated Steel |
| Blower Style | Suspension Blower |
| Blower Type | Direct Drive Suspension Blower |
| Cord Length | 15 ft |
| Blade Material | Steel |
| Phase | Single Phase |
| Amps | 7.9 A |
| Weight | 99.0 LB |
| EAN or UPC | 686334799812 |

