- Belt Drive Suspension Blower
- 48" Blower Size
- 1 hp
- 120 V
- Single Phase
features
- One-speed, ball bearing, permanently lubricated
- Rocker switch
- SJT type 3 conductor
- 15' long cord
- Spiral wire front and rear guard
- Steel blades
- Powder coated 20 gauge steel housing has front and rear roll formed embossments for added strength and rigidity
compliances
- 0
| Switch Type | Rocker |
| Guard Type | Steel Spiral Wire |
| Blower Type | Belt Drive Suspension Blower |
| Fan Speed RPM | 500 |
| Cord Type | SJT |
| Air Movement - Medium | 14500 ft3/min |
| Amps | 15 A |
| Cord Length | 15 ft |
| Blade Material | Steel |
| Phase | Single Phase |
| Housing Material | Powder Coated Steel |
| Size | 48 in |
| Fan Speeds | 1-Speed |
| Blower Style | Suspension Blower |
| Warranty | 1 Year |
| Weight | 127.0 LB |
| EAN or UPC | 686334796576 |

