- Portable Utility Light, Incandescent Series
- w/Tripod Base
- Standard Duty
- 120 Volts
- 300 W
features
- Yellow and black powder coating finish
- 15' long 18/3 SJT, 120 V cordset with grounded plug
- Shades swivel 300° horizontally and 210° vertically
- On/Off switch on each lighthead
- Uses standard incandescent bulbs up to 300 W flood lights
compliances
- 0
| Type | Incandescent |
| Average Bulb Life | 2000 h |
| Bulb | Not Included |
| Duty | Standard |
| Style | Tripod Base |
| No. of Bulbs | 1 |
| Watts | 300 W |
| Max. Lumens | 3,700 lumens |
| Weight | 13.0 LB |
| EAN or UPC | 686334480024 |

