- Portable Utility Light, Metal Halide Series
- w/Tripod Base
- Standard Duty
- 120 Volts
- 100 W
features
- Yellow and black powder coating finish
- 15' long 18/3 SJT, 120 V cordset with grounded plug
- Shades swivel 300° horizontally and 210° vertically
- On/Off switch on each lighthead
- Lowest energy usage per lumens produced
includes
- 100 W metal halide HID lamp
compliances
- 0
| No. of Bulbs | 1 |
| Bulb | Included |
| Duty | Standard |
| Type | Metal Halide |
| Average Bulb Life | 15000 h |
| Watts | 100 W |
| Style | Tripod Base |
| Max. Lumens | 9,000 lumens |
| Weight | 16.0 LB |
| EAN or UPC | 686334480086 |

