- 12" Work Station Fan
- 3-Speed
- Single Phase
- 1,400 ft3/min Air Movement
- Shipped Fully-Assembled
features
- 120 V, three-speed, 1-PH TEAO (totally enclosed air over) sleeve bearing and permanently lubricated motor
- Rotation: Floor 360° vertical
- Work station 360° vertical and horizontal directions
- Switch: Floor rocker switch
- Work station pull chain
- 10 ft long 18/3 SJT-type, three-conductor cord with molded plug
- Steel front and rear guards are powder coated with a silver finish, and include self-locking retaining clips
- ETL C/U.S. listed
includes
- One-year limited warranty
| Phase | Single Phase |
| Cord Length | 10 ft |
| Fan Speeds | 3-Speed |
| Size | 12 in |
| Switch Type | Pull Chain |
| Motor HP | 1/12 hp |
| Amps [Max] | 1.10 A |
| Air Movement - Medium | 1,100 ft3/min |
| Cord Type | SJT |
| Guard Type | Chrome Plated Steel Wire |
| Fan Style | Yoke Mount |
| Blade Material | Aluminum |
| Amps | 1.10 A |
| Fan Type | Work Station Fan |
| Air Movement - High | 1,400 ft3/min |
| Warranty | 1 Year |
| Air Movement - Low | 800 ft3/min |
| Weight | 20.0 LB |
| EAN or UPC | 686334798600 |
-
Prop 65


