- Unassembled Circulator
- Wall Mount
- 24" Fan Size
- 2-Speed
- 1/3 hp
features
- High performance
- Wall mount
- Two-speed, 120 V, single phase, ball bearing, totally enclosed, permanently lubricated, permanent split capacitor motor
- Pull chain switch
- SJT type 3 conductor
- 12 ft long cord
- Double-locking, chrome-plated steel guard
- Blades have steel hub and aluminum paddles
compliances
- 0
| Blade Material | Steel Hub, Aluminum Paddles |
| Cord Length | 12 ft |
| Air Movement - High | 7000 ft3/min |
| Cord Type | SJT |
| Duty | High Performance |
| Fan Type | Circulator |
| Phase | Single Phase |
| Fan Speeds | 2-Speed |
| Switch Type | Pull Chain |
| Air Movement - Low | 5200 ft3/min |
| Size | 24 in |
| Guard Type | Chrome Plated Steel Wire |
| Fan Style | Wall Mount |
| Amps | 3.2 A |
| Warranty | 3 Years |
| Motor HP | 1/3 hp |
| Weight | 45.0 LB |
| EAN or UPC | 686334799027 |

