- Wall / Ceiling Mount Electric Salamander Heater
- Fan Forced - Electric Element
- Wall / Ceiling Mount
- 51,195 Btu
- 63 A
features
- Wall/ceiling mount
- Designed for direct wire installation
includes
- Yoke and bracket
compliances
- 0
| BTUs | 51195 Btu |
| Heater Style | Wall / Ceiling Mount |
| kW | 15 w |
| Phase | Single Phase |
| Air Movement | 800 ft3/min |
| Heater Type | Fan Forced - Electric Element |
| Amps | 63 A |
| Weight | 60.0 LB |
| EAN or UPC | 686334886185 |

