Skip to content Skip to navigation menu
TPI Corp.MBX30DF

MBX30DF

30" Mini-Blower W/ 1/4 HP, 120V, 2 Speed Motor, Floor Style
Item #120412504
TPI Corp.MBX30DF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Comes in sizes 24" & 30"
  • SJT type 3 conductor, 10’ long cord
  • Aluminum, 3 paddle blade
  • Spiral, wire front and rear guards
  • Corrosion and dent proof high density polyethylene housing
  • Meets OSHA standards
  • CFM measured 2 feet from face of fan
  • 1 Year limited warranty
Weight 0.0 LB
EAN or UPC 686334821643
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison