- Bearing Buddy for Hub Bore of 1.98"
description
- When backed into the water for launching, boat trailer wheel hubs, heated by travel, are suddenly cooled. Air inside the hubs contracts and a vacuum is created. Water and dirt are sucked into the hubs through the inner seals and corrosion sets in immediately. Bearing failure can be expected within two seasons in fresh water - one season in salt water.
| Outer Bearing Cup | L44610 |
| Hub Bore | 1.98 in |
| Outer Bearing Cone | L44640, L44643, L44649 |
| Weight | 1.0 LB |