Tri-Flow
23010
SUPERSEDED TO SPRA_TF230101, MTRL - 113421029
Item #104769686
-
No Air Shipping -
HACCP Friendly
- 16 oz Aerosol
- Includes Teflon for Added Lubricity
- Waterproof
- Biodegradable
features
- Synthetic lubricating fluid with PTFE
- Corrosion resistant
- Chemical resistant
- Nonstaining
- Waterproof
- Resistant to forming emulsions
- Extends equipment life
- Reduces friction and wear
- Biodegradable
compliances
- 0
| Color | Clear |
| Lubricant Type | Food Grade |
| NLGI No. | N/A - Spray |
| Container Size | 16 oz |
| Contains | Silicone, Solvent |
| Temperature Range [Max] | 290 °F |
| Container Type | Spray, Aerosol |
| Use For | Moisture Resistant, Sliding Surfaces |
| Odor | Solvent |
| Appearance | Liquid |
| Flash Point | 184 °F |
| Temperature Range [Min] | -45 °F |
| Application | Food Machinery, Beverage Plants |
| Weight | 7.0 LB |
-
No Air Shipping -
HACCP Friendly


