- 12 pack case of 8.00 oz Aerosol
- Effective from -60 °F to 475 °F
- Contains oils, additives, and Teflon
- For use on bearings, cables, nuts and bolts, air power tools, ball and socket joints, and more
description
- Penetrates inaccessible areas to displace contaminants. Lubricates with oils, additives, and PTFE to reduce friction.
applications
- Moving and sliding parts
- Cables
- Nuts and bolts
- Conveyors
- Cutting tools
- Drive chains
- Hinges
- Rollers
- Taps and dies
features
- Inhibits rust
- Protects against moisture and corrosion
- Rejects dirt, dust, sand and abrasive particles
- Temperature range from -60 °F to 475 °F
- Does not contain any greenhouse gas propellants
| Net Fill | 6 oz |
| Lubricant Type | All Purpose |
| Container Size | 8 oz |
| Color | Clear |
| Container Type | Aerosol |
| Weight | 6.9 LB |
| EAN or UPC | 32053200052 |
-
No Air Shipping


