- 6 oz Aerosol Can
- NSF H2 Registered
- -60 to 475 °F Operating Temperature Range
description
- Penetrates inaccessible areas to displace contaminants. Lubricates with oils, additives, and PTFE to reduce friction.
applications
- Moving and sliding parts
- Cables
- Nuts and bolts
- Conveyors
- Cutting tools
- Drive chains
- Hinges
- Rollers
- Taps and dies
- Valves
features
- Inhibits rust
- Protects against moisture and corrosion
- Rejects dirt, dust, sand and abrasive particles
- Temperature range from -60 °F to 475 °F
- Does not contain any greenhouse gas propellants
- NSF registered, H2
| Container Size | 6 oz |
| Lubricant Type | All Purpose |
| Color | Clear |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 475 °F |
| Container Type | Aerosol |
| Weight | 0.55 LB |
| EAN or UPC | 32053200250 |
-
Prop 65


