- 16 oz Aerosol
- Penetrates Inaccessible Areas to Displace Contaminants
description
- Penetrates inaccessible areas to displace contaminants. Lubricates with oils, additives, and PTFE to reduce friction.
applications
- Hinges
- Drive chains
- Cutting tools
- Conveyors
- Rollers
- Taps and dies
- Cables
- Nuts and bolts
- Moving and sliding parts
features
- Rejects dirt, dust, sand and abrasive particles
- Temperature range from -60 °F to 475 °F
- Does not contain any greenhouse gas propellants
- Protects against moisture and corrosion
- Inhibits rust
| Flash Point | 154 °F |
| Contains | Mineral Oil, PTFE |
| Container Size | 16 oz |
| Odor | Fruity |
| Lubricant Type | Teflon |
| Lubricant | Teflon |
| Temperature Range [Max] | 475 °F |
| Container Type | Aerosol |
| Net Fill | 12 oz |
| Water-Resistant | Yes |
| Base Oil | Petroleum |
| Temperature Range [Min] | -60 °F |
| Use For | Corrosion Resistant, Moisture Resistant, Penetrant, Sliding Surfaces |
| Additives | Teflon |
| Appearance | Liquid |
| Color | Brown |
| Weight | 0.99 LB |
-
No Air Shipping


