- Multipurpose Grease
- H1 Food Grade
- White
applications
- Compatible with most rubbers and plastics
- Gaskets and o-rings
- Valves
- Bushings
- Sterilizer chains
- Pool equipment
- Water filters
- Universal joints
features
- Twice as much load-carrying capacity as the leading food-grade grease (based on Timken "OK" load tests)
- Nearly 50% more PTFE than other leading food-grade PTFE lubricants
- Pure synthetic for added durability and long-lasting performance
- Waterproof
- Nonstaining
- Does not contain any greenhouse gas propellants
- NSF registered, H1 rated
| NLGI Grade | 2 |
| Container Size | 11.25 oz |
| NLGI No. | 2 |
| NSF | H1 |
| Application | Food processing equipment |
| Color | White |
| Container Type | Spray Can |
| Additives | Teflon |
| Temperature Range [Min] | -10 °F |
| Temperature Range [Max] | 400 °F |
| Base Oil | synthetic |
| Weight | 0.972 LB |
| EAN or UPC | 32053220203 |
-
Prop 65


