- 16 oz Aerosol
- NLGI 2
- Applications Where Incidental Food Contact May Occur
applications
- Compatible with most rubbers and plastics
- Gaskets and o-rings
- Valves
- Bushings
- Sterilizer chains
- Pool equipment
- Water filters
- Universal joints
features
- Twice as much load-carrying capacity as the leading food-grade grease (based on Timken "OK" load tests)
- Nearly 50% more PTFE than other leading food-grade PTFE lubricants
- Pure synthetic for added durability and long-lasting performance
- Waterproof
- Nonstaining
- Does not contain any greenhouse gas propellants
- NSF registered, H1 rated
| Net Fill | 12 oz |
| NLGI Grade | 2 |
| Container Size | 16 oz |
| NLGI No. | 2 |
| Container Type | Aerosol |
| Temperature Range [Max] | 400 °F |
| Application | Food processing equipment |
| Additives | Teflon |
| Temperature Range [Min] | -10 °F |
| Weight | 0.95 LB |
-
No Air Shipping -
HACCP Friendly



