Skip to content Skip to navigation menu
Synthetic Food Grade Oil

TF230101

Synthetic Food Grade Oil
Item #113421029
  • 16 oz Aerosol
  • Includes Teflon for Added Lubricity
  • Waterproof
  • Biodegradable
Synthetic Food Grade Oil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
  • 16 oz Aerosol
  • Includes Teflon for Added Lubricity
  • Waterproof
  • Biodegradable

features

  • Synthetic lubricating fluid with PTFE
  • Corrosion resistant
  • Chemical resistant
  • Nonstaining
  • Waterproof
  • Resistant to forming emulsions
  • Extends equipment life
  • Reduces friction and wear
  • Biodegradable
  • Does not contain any greenhouse gas propellants
  • Kosher approved
Flash Point 184 °F
Weight 0.998 LB
EAN or UPC 32053230103
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison