Tri-Flow
TF230101X
Synthetic Food Grade Oil
Item #113285981
-
Eco-Friendly -
No Air Shipping -
HACCP Friendly
- 16 oz Aerosol
- Includes Teflon for Added Lubricity
- Waterproof
- Biodegradable
features
- Synthetic lubricating fluid with PTFE
- Corrosion resistant
- Chemical resistant
- Nonstaining
- Waterproof
- Resistant to forming emulsions
- Extends equipment life
- Reduces friction and wear
- Biodegradable
- Does not contain any greenhouse gas propellants
- Kosher approved
| Application | Fabric Stains, Food Machinery, Beverage Plants |
| Flash Point | 184 °F |
| Net Fill | 12 oz |
| Use For | Moisture Resistant, Sliding Surfaces |
| Temperature Range [Min] | -45 °F |
| Container Size | 16 oz |
| Appearance | Liquid |
| Color | Clear |
| Contains | Silicone, Solvent |
| Lubricant Type | Food Grade |
| Odor | Solvent |
| Temperature Range [Max] | 290 °F |
| Container Type | Spray, Aerosol |
| Weight | 1.02 LB |
| NSN Number | 8415-01-146-4575 |
-
Eco-Friendly -
No Air Shipping -
HACCP Friendly



