- 1 gal Container
- ISO Viscosity Grade 68
features
- Synthetic lubricating fluid with PTFE
- Corrosion resistant
- Chemical resistant
- Nonstaining
- Waterproof
- Resistant to forming emulsions
- Extends equipment life
- Reduces friction and wear
- Biodegradable
- Does not contain any greenhouse gas propellants
compliances
- 0
| Container Size | 1 gal |
| Flash Point | 290 °F |
| Color | Clear |
| USDA/FDA | NSF H1 |
| Temperature Range [Min] | -40 °F |
| Contains | PTFE |
| Appearance | Liquid |
| Temperature Range [Max] | 290 °F |
| Odor | Petroleum |
| Use For | Moisture Resistant, Sliding Surfaces |
| Application | Food Machinery, Food Grade, Food processing equipment |
| Container Type | Jug |
| Base Oil | synthetic |
| Weight | 7.085 LB |
| EAN or UPC | 32053230110 |
-
Eco-Friendly -
HACCP Friendly



