- 9 oz Jar
- Protects Up To 1800 °F
description
- Premium, synthetic, nondrying thread sealant and anti-seize compound.
features
- Formulated with PTFE and other lubricating solids, blended into a nonmelting grease carrier
- Protects up to 1,800 °F
- Leakproof seal prevents rust, corrosion, galling and seizing
- Chemical and stain resistant
- Reduces torque
- Does not contain any greenhouse gas propellants
compliances
- 0
| Anti-Corrosion | Excellent |
| Container Type | Jar |
| Container Size | 9 oz |
| Temperature Range [Max] | 1800 °F |
| Grade | Food Grade |
| Weight | 0.673 LB |
| EAN or UPC | 32053230158 |
-
No Air Shipping -
HACCP Friendly



