- 12 oz Aerosol
- Protects Up To 1800 °F
description
- Premium, synthetic, nondrying thread sealant and anti-seize compound.
features
- Reduces torque
- Protects up to 1,800 °F
- Leakproof seal prevents rust, corrosion, galling and seizing
- Chemical and stain resistant
- Formulated with PTFE and other lubricating solids, blended into a nonmelting grease carrier
compliances
- 0
| Temperature Range [Max] | 1800 °F |
| Net Fill | 12 oz |
| Container Type | Aerosol |
| Grade | Food Grade |
| Anti-Corrosion | Excellent |
| Container Size | 16 oz |
| Weight | 1.083 LB |
-
No Air Shipping


