- 1 gal Container
- Ideal for Preventive & Corrective Maintenance in Industrial Applications
- Multi-Purpose
- Lubricates with Oils, Additives & Teflon to Reduce Friction & Increase Part Life
description
- Penetrates inaccessible areas to displace contaminants. Lubricates with oils, additives, and PTFE to reduce friction.
applications
- Moving and sliding parts
- Cables
- Nuts and bolts
- Conveyors
- Cutting tools
- Drive chains
- Hinges
- Rollers
- Taps and dies
features
- Inhibits rust
- Protects against moisture and corrosion
- Rejects dirt, dust, sand and abrasive particles
- Temperature range from -60 °F to 475 °F
- Does not contain any greenhouse gas propellants
compliances
- 0
| Appearance | Liquid |
| Contains | Mineral Oil, PTFE |
| Lubricant | Teflon |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 475 °F |
| Container Type | Jug |
| Lubricant Type | Teflon |
| Flash Point | 154 °F |
| Odor | Fruity |
| Base Oil | Petroleum |
| Container Size | 1 gal |
| Water-Resistant | Yes |
| Color | Brown |
| Use For | Corrosion Resistant, Moisture Resistant, Penetrant, Sliding Surfaces |
| Weight | 0.0 LB |

