- Industrial Lubricant
- 1/4 oz Pin Point Lubricator
applications
- Multi-purpose
features
- Protects against moisture and corrosion damage
- Penetrates inaccessible areas
- Lubricates with oils, additives and Teflon
| Container Size | 0.25 oz |
| Temperature Range [Max] | 475 °F |
| Applicable Materials | Most Metals, Wood, Plastic, Rubber |
| Type | Penetrating Oil |
| Temperature Range [Min] | -60 °F |
| Chemical Compound | Petroleum |
| Resistance (Chemical) | Moisture, Corrosive Process, Wear, Dirt, Dust |
| Color | Brown |
| Container Type | Pin Point Lubricator |
| Weight | 0.554 LB |
| EAN or UPC | 75577200276 |

