- Foaming Lubricant
- Multi-purpose
- Contains PTFE
description
- Powerful foaming action helps penetrate and protect bearings, chains and cables. Unique formula, combined with foaming action. Allows the high performance lubricant to cling to all vertical or horizontal surfaces and to really penetrate into all of the parts. High-grade petroleum oils provide optimum lubrication under extreme temperatures (-60 °F to 475 °F) and humidity.
| Use For | Corrosion Resistant, Moisture Resistant |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Net Fill | 10 oz |
| Contains | PTFE |
| Weight | 0.903 LB |
| EAN or UPC | 32053200151 |
-
No Air Shipping


