- 12" Round
- 6.28" Center Hole
- 1,000 lb Capacity
| Size | 12 in |
| Load Capacity | 1000 lbs |
| Shape | Round |
| Center Hole Dia. | 6.28 in |
| Turntable Diameter | 20 in & Over |
| Weight | 1.9 LB |
| Size | 12 in |
| Load Capacity | 1000 lbs |
| Shape | Round |
| Center Hole Dia. | 6.28 in |
| Turntable Diameter | 20 in & Over |
| Weight | 1.9 LB |