- 3" Square
- 1 1/8" Center Hole
- 200 lb Capacity
| Load Capacity | 200 lbs |
| Size | 3 in |
| Shape | Square |
| Turntable Diameter | to 18 in |
| Center Hole Dia. | 1 1/8 in |
| Weight | 0.0 KG |
| Load Capacity | 200 lbs |
| Size | 3 in |
| Shape | Square |
| Turntable Diameter | to 18 in |
| Center Hole Dia. | 1 1/8 in |
| Weight | 0.0 KG |