- 4" Square
- 2.23" Center Hole
- 300 lb Capacity
| Turntable Diameter | 12 in - 25 in |
| Shape | Square |
| Center Hole Dia. | 2.23 in |
| Size | 4 in |
| Load Capacity | 300 lbs |
| Weight | 0.0 KG |
| Turntable Diameter | 12 in - 25 in |
| Shape | Square |
| Center Hole Dia. | 2.23 in |
| Size | 4 in |
| Load Capacity | 300 lbs |
| Weight | 0.0 KG |