- 6" Square
- 4.69" Center Hole
- 500 lb Capacity
| Turntable Diameter | 15 in - 30 in |
| Center Hole Dia. | 4.69 in |
| Size | 6 in |
| Shape | Square |
| Load Capacity | 500 lbs |
| Weight | 0.56 LB |
| Turntable Diameter | 15 in - 30 in |
| Center Hole Dia. | 4.69 in |
| Size | 6 in |
| Shape | Square |
| Load Capacity | 500 lbs |
| Weight | 0.56 LB |