- 9" Round
- 4 1/2" Center Hole
- 750 lb Capacity
| Center Hole Dia. | 4 1/2 in |
| Load Capacity | 750 lbs |
| Shape | Round |
| Size | 9 in |
| Turntable Diameter | 17 in - 35 in |
| Weight | 0.0 KG |
| Center Hole Dia. | 4 1/2 in |
| Load Capacity | 750 lbs |
| Shape | Round |
| Size | 9 in |
| Turntable Diameter | 17 in - 35 in |
| Weight | 0.0 KG |