- Oil Storage System
- 520 gal Capacity
- 43 in D x 101 in W x 104 in H Overall Dimensions
- Powder Coated Alumi Steel Tanks
- 1 1/2 HP TEFC Electric Motor
features
- Available in four basic, 65-gallon tank configurations – 4, 6, 8 and 12
- 1 1/2" polyurethane lines and polyethylene shut off valve – standard on all systems
- Dispensing valves – standard self-closing bronze valves with quick coupling adapters for tank filling
- Single drip tray – contains spillage from valve assemblies while dispensing
- Motor and pump combination draw less than 14.5 amps, allowing the system to be placed on a 15 amp circuit
- Bronze gear pump – positive displacement and self priming
- Liquid level gauge with individual desiccant breather and pitot tube sample port for each tank to avoid cross contamination between tanks and allow for sampling of oil while in storage
- Optional spill containment – exceeds the requirements set by EPA standards
| Tank Material | Powder Coated Alummi Steel |
| Tank Size | 65 gal |
| System Type | 2 Rows of 4 Containers |
| Hose Size | 1 1/2 in |
| Floor Space Required | 30.2 sq ft |
| Hose Material | Polyurethane |
| Voltage | 110/220 |
| Capacity (Volume) | 520 gal |
| Dimensions | 43 in D x 101 in W x 104 in H |
| Motor HP | 1 1/2 hp |
| Weight | 1115.0 LB |


